Tilsatec Cut Resistant Gloves (Sarung Tangan)

Sebelum PPN:
Rp619.900
Spesifikasi
ColorYellow Linier Black Coating
Gauge (gg)18
Cuff StyleKnit Wrist
Length (mm)230-270

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The first 18 gauge glove on the market to achieve level E cut resistance. This is the next generation of hand protection from Tilsatec. Made with Dupont™ Kevlar® the 58-5420 is super lightweight, providing that much sought after second skin feel without compromising on protection or dexterity. The fine, soft liner is constructed to maximise comfort for long periods of wear. The foam nitrile palm coating is latex free and provides superb grip, touch sensitivity and tactility.

Application/Industries:
- Assembly
- Automotive industry
- Metal handling
- Aerospace
- Manufacturing
- Utilities
Feature
- EN388: 2016 level E cut resistance
- 18 gauge super lightweight Kevlar® liner
- Dupont™ Kevlar® Innovation Award winner 2016
- Second skin feel and dexterity
- Good wet and dry grip
- Breathable open back and palm
- Ergonomic form fitting seamless liner

Ulasan Produk

Tidak ada ulasan