Tilsatec Lightweight Cut Gloves (Sarung Tangan)

Sebelum PPN:
Rp519.900
Spesifikasi
ColorBlack Linier
Gauge (gg)15
Cuff StyleKnit Wrist
Length (mm)230-270

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight cut level E micropore nitrile palm coated glove

Application / Industries
- Assembly
- Automotive industry
- Metal fabrication / stamping / press
- Glass manufacturing
- Construction
- White goods manufacturing
- Food manufacturing and distribution
Feature
- EN388: 2016 level E cut resistance
- Rhino Yarn™ cut resistant technology
- Fine 15 gauge lightweight liner
- Approved for food contact to EU Regulation 10/2011
- High level of tactility and dexterity
- Breathable liner and palm coating
- Touch screen compatible
- Micropore nitrile palm delivers good dry and oil grip

Ulasan Produk

Tidak ada ulasan