Spesifikasi
| Capacity (t) | 1-2 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The latest design
Antenna : Internal antenna
Optional : 2 Analog wireless in 1 indicator
Update rate from loadcell : 12 times per second
Shoulder bag stale leather case
Printer : FUJITSUFTP-608 2” High speed thermal printer
Radio frequency : Standard 2.4Hz wireless module, up to 70minutes distance, up to 128 channels available. (433MHz, 868MHz, wireless module optional)
CPU : ARM- based 32-bit MCU, combines with high performance, real time capabilities, and low power, low voltage operation
Operating temperature : -20°C to 60°C
Battery : High performance, 3500mAh SC type industrial Ni-H betteries, repeatedly charging times can reach 1000times, one time charge can work 50 hours under typical use
Instrument size :
Display : Wireless double-sided communication, 5 digits LCD display with backlight, digit height : 25mm many function on LCD display (battery power, TARE, ZERO, PEAK, Stable)
Compatible with the concept of portable
220x128x90mm
Easy to carry
Print and easy to operate
Suitable for protected outdoor use
Antenna : Internal antenna
Optional : 2 Analog wireless in 1 indicator
Update rate from loadcell : 12 times per second
Shoulder bag stale leather case
Printer : FUJITSUFTP-608 2” High speed thermal printer
Radio frequency : Standard 2.4Hz wireless module, up to 70minutes distance, up to 128 channels available. (433MHz, 868MHz, wireless module optional)
CPU : ARM- based 32-bit MCU, combines with high performance, real time capabilities, and low power, low voltage operation
Operating temperature : -20°C to 60°C
Battery : High performance, 3500mAh SC type industrial Ni-H betteries, repeatedly charging times can reach 1000times, one time charge can work 50 hours under typical use
Instrument size :
Display : Wireless double-sided communication, 5 digits LCD display with backlight, digit height : 25mm many function on LCD display (battery power, TARE, ZERO, PEAK, Stable)
Compatible with the concept of portable
220x128x90mm
Easy to carry
Print and easy to operate
Suitable for protected outdoor use
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/5qP106625206-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
