MKcells Weight Indicator MK-E1005

Sebelum PPN:
Rp12.999.900
Spesifikasi
LED Display (inch)0.8
Decimal PointsConfigurable to any of six positions
Unit DisplayKg, lb, custom
Voltage (V)5
Current (mA)up to 5
Resolution30000
A to D Rate (per s)100
TypeRed LED display o.8 inch. Displays up to six digits

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Time and date
Weighing unit
Position of decimal marker
I/O operation
Date & Time function
Animal weighing
Zero/back balance
Number of divisions and increment size
2/4 set point
Isolated RS-232/RS-485
Scale capacity
Sensitivity weight signal
Tare availability
Decimal marker type-point or comma
Filtering parameters
Isolated4-20mA Analog current output

Ulasan Produk

Tidak ada ulasan