MKcells Weight Indicator MK-D18+ with RS-485 + Ethernet

Sebelum PPN:
Rp10.999.900
Spesifikasi
Dust/Water ProtectionThe IP 65 display when mounted into a panel
Panel Cut Dimensions (mm)93x46
Load Cell Excitation (V)DC 5, 200Ma(Max), Up to 8 load cells (350Ω) can be connected
Non-linearity0.01%F.S
Display Resolution1/100.000
Temperature and Humidity (°C)-10 to 40, 90%R.Horless(Connection be avoided)
Status IndicatorsZERO, STAB, HOLD
Data display range (d)0 to 999.999
Minimum Sensitivity (micron)0.1 V/D
Zero Adjustment Range0 to 12mV (Load cell 3mV/V)
Analog Output (V)10
Sampling Rate15/30/60/120/480/960 SPS
Dimensions (LxWxH) (mm)11089x60
Max. Input (V)0 to 15 (Load cell 3mV/V)
EndosureABS front panel, aluminum case
Input Impedance (MΩ)10
EthernetModbus TCP
Power Consumption (W)Approx. 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simple design to facilitate connection to a PLC
Standard RS232/RS485 interface
Compact, lightweight body makes it ideal for mounting into a control panel
Powers up to 8 units of load cells
Low cost digital indicator for various applications
Optional analog output (0-5V initial)
I/O points (1 input, 2 outputs) as standard
Easy selectable minimum divisions: 1, 2, 5, 10, 20 or 50
Selectable A/D sampling 15/30/60/120/480/960times/sec
Warning
"- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the model number Information"

Ulasan Produk

Tidak ada ulasan