Spesifikasi
| Operating Temperature Range (°C) | -5 to 40 |
|---|---|
| Load Cell Excitation (V) | DC 10 |
| Non-linearity | 0.01% FS |
| A/D internal resolution | 520.000 Count (19 bit) |
| External Relay Input/Output | 2 /3 ea |
| Display | 5 digit LED display with letter size 12. 7x73 |
| Zero Adjustment Range | -0.6V to + 1.5mV |
| Product Size (WxHxD) (mm) | 100x52x125 |
| Input Sensitivity (micron) | 0.3 V/D |
| A/D Conversion Speed (time/s) | 200 |
| A/D converting method | Δ∑ |
| Interface Option | RS-422/485, Analog out(I/V-Out) |
| Power (V) | VDC 12-24 (200-300ma) |
| Option | VDC 12/24 adaptor |
| Interface Standard | RS-232C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Variety of applications (Platform scale, truck scale, checking scale, packing scale, tester etc)
Terminal block installed
Shielded against noise (RFI-EMI)
High-visibility LED display
Equivalent input mode for calibration
2 external relay inputs & 3 external relay outputs
Weight back-upfunction
By using DC power, input power can be used in 12-24 VDC regardless of polarity ( 300mA or over is advisable)
High-speed A/D conversion (200 times/sec) & high display resolution (1/10.000)
Watch-dog & self-hardware test function
Option: 12 or 24 VDC adapter, RS-442/485, Analog out(V-out: 0- 10V, I-out: 4- 20mA)
Simple and prompt full digital calibration
Terminal block installed
Shielded against noise (RFI-EMI)
High-visibility LED display
Equivalent input mode for calibration
2 external relay inputs & 3 external relay outputs
Weight back-upfunction
By using DC power, input power can be used in 12-24 VDC regardless of polarity ( 300mA or over is advisable)
High-speed A/D conversion (200 times/sec) & high display resolution (1/10.000)
Watch-dog & self-hardware test function
Option: 12 or 24 VDC adapter, RS-442/485, Analog out(V-out: 0- 10V, I-out: 4- 20mA)
Simple and prompt full digital calibration
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
