Spesifikasi
| LCD Display (mm) | 25 |
|---|---|
| Battery | 4 AA |
| Power Supply (V DC) | 5 to 12 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
5 keys functional waterproof keypad
Up to 1.000.000 displayable divisions with internal resolution up to 3.000.000 point
EC type approval (EN45501)
Approved transmission of the weight to PC/PLC or data recording on MMC/USB (with Alibi memory ALMEM option)
Up to 10.000e or multirange 3 x 300e @ 0.3µ V/D in CE-M approved versions of legal for trade use
Display calibration and Set-Up from keypad or from PC through DINITOOLS
Suitable for use on the table, column or wall.
OIML R76
+/- Checkweighing
SELECTABLE FUNCTION:
Percentage weighing
Formula weighing
High resolution weighing x 10
Fitted with fixing bracket with adjustable inclination
Accumulation
Backlit 25mm LCD display with 6 high contrast digits with icons for showing the active functions
Hold and peak
Power supply from 5 to 12Vdc
NET/GROSS or lb/kg conversion
Supplied as standard with 4 AA batteries extractable drawer ( batteries not included), and 12V external power adapter ( if connected itexcludes the battery supply)
Easy to clean ABS IP54 cash, resistant to harsh and corrosive environments
KEYBOARD: zeroing, automatic tare, presettable tare, printing and/ or data transmission, selectable function command, on/off switching
A/D 24 bit, 4 chanel converter, max 200 conv/sec, autoselect and up to 8 signal linearisation points
Connection with up to 8 load cell with input resistance equal to 350 Ohm or up to 16 cells of 700 Ohm each
In/ Out Truck weighing
Counting(Max resolution of 1.500.000 divisions)
Up to 1.000.000 displayable divisions with internal resolution up to 3.000.000 point
EC type approval (EN45501)
Approved transmission of the weight to PC/PLC or data recording on MMC/USB (with Alibi memory ALMEM option)
Up to 10.000e or multirange 3 x 300e @ 0.3µ V/D in CE-M approved versions of legal for trade use
Display calibration and Set-Up from keypad or from PC through DINITOOLS
Suitable for use on the table, column or wall.
OIML R76
+/- Checkweighing
SELECTABLE FUNCTION:
Percentage weighing
Formula weighing
High resolution weighing x 10
Fitted with fixing bracket with adjustable inclination
Accumulation
Backlit 25mm LCD display with 6 high contrast digits with icons for showing the active functions
Hold and peak
Power supply from 5 to 12Vdc
NET/GROSS or lb/kg conversion
Supplied as standard with 4 AA batteries extractable drawer ( batteries not included), and 12V external power adapter ( if connected itexcludes the battery supply)
Easy to clean ABS IP54 cash, resistant to harsh and corrosive environments
KEYBOARD: zeroing, automatic tare, presettable tare, printing and/ or data transmission, selectable function command, on/off switching
A/D 24 bit, 4 chanel converter, max 200 conv/sec, autoselect and up to 8 signal linearisation points
Connection with up to 8 load cell with input resistance equal to 350 Ohm or up to 16 cells of 700 Ohm each
In/ Out Truck weighing
Counting(Max resolution of 1.500.000 divisions)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
