MKcells Load Cell Load Pin

Sebelum PPN:
Rp13.999.900
Spesifikasi
Rated Output1.0±0.01m V/V
Insulation Resistance (MΩ)≥5000
Cable Diameter (mm)5
Temperature Operating (°C)-30 to 70
Excitation Recommended (V)10-12 (DC)
Protection ClassIP67
MaterialNickel plated steel
Cable Length (m)12
Excitation Maximum (V)15 (DC)
Max. Safe Overload150%F.S
Total Error±0.5%F.S
Zero Balance±1%F.S
Creep Error (30min)±0.1%F.S
TC ZERO±0.03%F.S/10°C
TC SPAN±0.03%F.S/10°C
Input Resistence760±10Ω
Output Resistance702±3Ω
Ultimate Overload200%F.S

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unique design and customized design depend for user application
High quality nickel plated steel
5 core high quality orange cable
Mostly use for shipyard, crane, high building, and testing machine



Warning
"- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the model number Information"

Ulasan Produk

Tidak ada ulasan