MKcells Load Cell Bending Beam

Sebelum PPN:
Rp7.899.900
Spesifikasi
Capacity (kg)5-500
Rated Output2.0±0.002m V/V
Insulation Resistance (MΩ)≥5000
Cable Diameter (mm)5
Temperature Operating (°C)-30 to 70
Excitation Recommended (V)10-12 (DC)
Protection ClassIP68
MaterialNickel plated steel
Cable Length (m)5
Excitation Maximum (V)15 (DC)
Max. Safe Overload120%F.S
Zero Balance±1%F.S
Accuracy classC3
TC ZERO±0.02%F.S/10°C
TC SPAN±0.02%F.S/10°C
Input Resistence400±20Ω
Output Resistance352±3Ω
Ultimate Overload150%F.S

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bending beam load cell
Metal welded high quality nickel plated load cell, excellent capability  in anti-erosion, waterproof, moisture-proof
High-precision, high-stability, high-reliability
Anti vibration
5 core high quality load cell


Feature
Eq. HBM-Z6

Ulasan Produk

Tidak ada ulasan