Spesifikasi
| Baud Rate (bps) | 200, 2400, 4800, 9600, 19200, 38400 |
|---|---|
| Power Supply | xternal dual voltage output power adaptor 5V, 1.5A / 7.5 - 12V, 0.5A |
| Power Consumption | 5V = 1A; 7.5V – 12V = 200mA |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3 model of date format
Power consumption : 5V = 1A; 7.5V – 12V = 200mA
Power supply : External dual voltage output power adaptor 5V, 1.5A / 7.5 – 12V, 0.5A
Di05 contain 18 display modules, each module is made of 8×18 matrix super bright LED
Auto check load cell error from Di05 display
Display can be treat us indicator
Provide high visibilty 9x full size (6 x 12 cm) or 18x half size (6 x6cm) simultaneously
Can communicate to PC with USB interface (Optional)
Baud rate : 1200, 2400, 4800, 9600, 19200, 38400
Converter load cell from analog to digital
Auto adjust / setting corner, from Di05 display
Built in double RS-232 communication port (1. To connect from PC to Di05 display for set up from PC. 2. To connect from Di06-JB to Di05 display)
Real time info sent via hardware cable / wireless transmission from external signal device to Di05 for Instance and online display with or without other pre – determined info
Calibration fromDi05 by remote controller
Uploading company name, logo, letter, in Di05 to set from PC
Windows 2000 and XP available
Supported clock and calender functio
Databank up to 20 user programmable text message, each message up to 31 characters
Connect the analog load cell directly to the Di06 junction box to Di05 display without indicator
Auto baud rate detection function
Optional wireless available
Free software driver
Power consumption : 5V = 1A; 7.5V – 12V = 200mA
Power supply : External dual voltage output power adaptor 5V, 1.5A / 7.5 – 12V, 0.5A
Di05 contain 18 display modules, each module is made of 8×18 matrix super bright LED
Auto check load cell error from Di05 display
Display can be treat us indicator
Provide high visibilty 9x full size (6 x 12 cm) or 18x half size (6 x6cm) simultaneously
Can communicate to PC with USB interface (Optional)
Baud rate : 1200, 2400, 4800, 9600, 19200, 38400
Converter load cell from analog to digital
Auto adjust / setting corner, from Di05 display
Built in double RS-232 communication port (1. To connect from PC to Di05 display for set up from PC. 2. To connect from Di06-JB to Di05 display)
Real time info sent via hardware cable / wireless transmission from external signal device to Di05 for Instance and online display with or without other pre – determined info
Calibration fromDi05 by remote controller
Uploading company name, logo, letter, in Di05 to set from PC
Windows 2000 and XP available
Supported clock and calender functio
Databank up to 20 user programmable text message, each message up to 31 characters
Connect the analog load cell directly to the Di06 junction box to Di05 display without indicator
Auto baud rate detection function
Optional wireless available
Free software driver
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/g4P106624580-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
