Sebelum PPN:
Rp10.999.900 - Rp11.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Baud Rate (bps) | 1200, 2400, 4800, 9600, 19200, 38400 |
|---|---|
| Power Consumption | 5V = 1A; 7.5V – 12V = 200mA |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Power supply : External dual voltage output power adaptor 5V, 1.5A / 7.5 – 12V, 0.5A
Built in double RS-232 communication port (1. To connect from PC to Di05 display for set up from PC. 2. To connect from Di06-JB to Di05 display)
Can communicate to PC with USB interface (Optional)
Auto baud rate detection function
Power consumption : 5V = 1A; 7.5V – 12V = 200mA
Real time info sent via hardware cable / wireless transmission from external signal device to Di05 for Instance and online display with or without other pre – determined info
Auto adjust / setting corner, from Di05 display
Provide high visibilty 9x full size (6 x 12 cm) or 18x half size (6 x6cm) simultaneously
Connect the analog load cell directly to the Di06 junction box to Di05 display without indicator
Databank up to 20 user programmable text message, each message up to 31 characters
Uploading company name, logo, letter, in Di05 to set from PC
Converter load cell from analog to digital
Baud rate : 1200, 2400, 4800, 9600, 19200, 38400
3 model of date format
Supported clock and calender functio
Di05 contain 18 display modules, each module is made of 8×18 matrix super bright LED
Windows 2000 and XP available
Auto check load cell error from Di05 display
Free software driver
Display can be treat us indicator
Calibration fromDi05 by remote controller
Optional wireless available
Built in double RS-232 communication port (1. To connect from PC to Di05 display for set up from PC. 2. To connect from Di06-JB to Di05 display)
Can communicate to PC with USB interface (Optional)
Auto baud rate detection function
Power consumption : 5V = 1A; 7.5V – 12V = 200mA
Real time info sent via hardware cable / wireless transmission from external signal device to Di05 for Instance and online display with or without other pre – determined info
Auto adjust / setting corner, from Di05 display
Provide high visibilty 9x full size (6 x 12 cm) or 18x half size (6 x6cm) simultaneously
Connect the analog load cell directly to the Di06 junction box to Di05 display without indicator
Databank up to 20 user programmable text message, each message up to 31 characters
Uploading company name, logo, letter, in Di05 to set from PC
Converter load cell from analog to digital
Baud rate : 1200, 2400, 4800, 9600, 19200, 38400
3 model of date format
Supported clock and calender functio
Di05 contain 18 display modules, each module is made of 8×18 matrix super bright LED
Windows 2000 and XP available
Auto check load cell error from Di05 display
Free software driver
Display can be treat us indicator
Calibration fromDi05 by remote controller
Optional wireless available
Warning
"- Please confirm the size information and other product details on Attribute Information then place an order.- Image on this page only as Representative Image. It will follow the model number Information"
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/dfP106624483-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
