Insize Vision Measuring Systems

Sebelum PPN:
Rp209.999.900 - Rp259.999.900
Spesifikasi
Resolution of X/Y/Z Axis (µm)2
Objective0.7x-4.5x (Zoom)
Camera (inch)1/3 Color CCD, 0.3M Pixel
Drive MethodManual
IlluminationSurface and Contour with Adjustable LED
Magnification33X-195X (On 19\" Monitor)
Maximum Height of Workpiece (mm)160
Maximum Weight of Workpiece (Kg)20
Power Supply (V)110/220 (50/60Hz)
Workinig Distance (mm)92

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Lens with coaxial light (Optional, must be installed in factory); - Probe (Optional), Includes ø2mm and ø3mm styli, ø25mm calibration ball, measuring accuracy is 10µm
Warning
- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the Model Number and size Information

Ulasan Produk

Tidak ada ulasan