Insize Digital Caliper Built-in Wireless (Jangka Sorong)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Accuracy (mm)±0.05
Size c (mm)24
Size D (mm)100
Dimensions a (mm)45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Resolution : 0.01mm/0.0005; - Button function : on/off, zero, mm/inch, ABS, data preset; - Battery CR2032; - Made of stainless steel; - Built in Wireless (Receiver code 7315-2/3/6/7/8 is required)
Warning
- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the Model Number and size Information

Ulasan Produk

Tidak ada ulasan