Insize Digital Back-Jaw Centerline Calipers (Jangka Sorong)

Sebelum PPN:
Rp18.999.900
Spesifikasi
Range (mm)20-500
Accuracy (mm)±0.10
Size c (mm)24
Size ØD (mm)20
Size L1 (mm)26
Data output cable7315-22, 73022-22 (Optional)
Length (mm)692
Size L2 (mm)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Measure hole center distance in the same or offset planes; - Resolution : 0.01mm/0.0005"; - Buttons : on/off, set, mm/inch, preset(+,-); - Automatic power off, move the digital unit to turn on power; - Battery CR2032; - Made of stainless steel
Warning
- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the Model Number and size Information

Ulasan Produk

Tidak ada ulasan