TRUSCO Outside Micrometer Standard

Kondisi Barang:
Sebelum PPN:
Rp1.199.900
Spesifikasi
Constant Pressure DeviceRatchet Stop
Measuring Surface ShapeStandard Type (with cemented carbide tip)
Measurement Range (mm)0 to 25
Minimum Display (mm)0.01
Frame MaterialSpheroidal Graphite Cast Iron
Spindle MaterialHigh Carbon Chrome Bearing Steel
Instrument Error (µm)±4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The frame has a painted finish.
- The measuring surface has a carbide tip.
Use
For measuring outer dimensions.

Ulasan Produk

Tidak ada ulasan