Koken Sakae Type Disaster Prevention Surface 37 Type (Pelindung Wajah)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Conform toMP type compatible
Suitable For(Helmet): MP type
ShapeHelmet-mounted Disaster Prevention Surface
TypeHelmet mounting type
FunctionMask can be used together
Dimensions (mm)360x235
MaterialAcrylic
Material (Lens)Acrylic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a disaster prevention surface with a shape that can be used in combination with a mask.
It is used for the purpose of protecting the face from flying objects, powder droplets, chemical / solvent droplets, etc.
Warning
Cannot be used for a protective cap with a wide brim.

Ulasan Produk

Tidak ada ulasan