KO-KEN Sakae Type Disaster Prevention Side 41 Type (Pelindung Wajah)

Sebelum PPN:
Rp889.900
Spesifikasi
Conform toMP type compatible
Suitable For(Helmet): MP type
ShapeHelmet-mounted Disaster Prevention Surface
TypeHelmet mounting type
MaterialPolycarbonate
Dimensions (mm)255x200
Material (Lens)Polycarbonate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a standard type that uses a polycarbonate surface with a flat curve.
It is used to protect the face from flying objects, powder droplets, and chemical / solvent droplets.
Warning
Cannot be used for a protective cap with a wide brim.

Ulasan Produk

Tidak ada ulasan