Shigematsu Works Safety/Protection Glasses EE-32 (Kacamata Safety)

Sebelum PPN:
Rp199.900
Spesifikasi
Material (Frame)PC (polycarbonate)
Finish processingHardening process
Lens ColorClear
LensAnti-fog
ShapeSingle-lens Type
FunctionAnti-fog processing, UV protection
MaterialNose: PVC (polyvinyl chloride)
Material (Lens)PC (Polycarbonate)
StandardEN standard certification

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single lens type.
Protective glasses that emphasize design.
With a cushion, the wearing part does not hurt.
Anti-fog treatment is applied.
The surface hardness of the lens is increased.
Cuts and weakens UV rays.

Ulasan Produk

Tidak ada ulasan