KO-KEN Dust Mask1111

Sebelum PPN:
Rp469.900
Spesifikasi
AS ONE Part Number1-8438-02
Suitable For(Filter) Alpha ring Filter LAS-11
TypeReplaceable dustproof
Inspiratory Resistance Increase (Pa)165
StandardRS2
Applicable FilterLAS-11
Exhaust Resistance (Pa) (Manufacturer's Standard)55 or less
Exhaust Resistance, Measured Average (Pa)37
Exhaust Rubber ValveT-6K type
Facepiece MaterialSilicone
For Asbestos MeasuresProtective equipment section 4
Head StrapType RB
Included AccessoriesFilter
Inspiratory Resistance (Pa) (Manufacturer's Standard)80 or less
Inspiratory Resistance, Measured Average (Pa)66
Intake rubber valveIntake Rubber Valve Type 36
Particle Collection Efficiency (%) (Average Measured Value)98.6
Particle Collection Efficiency (%) (Manufacturer's Standard)95.0 or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The alpha ring filter is made by integrally papermaking ultra-fine glass fiber into a round pleated shape, and further advanced processing technology is added. The filtration area has been expanded up to about 12 times the bottom area, enabling even higher collection efficiency and longer-term use.
It is water repellent and has a large filtration area, making it easy to breathe.
Uses a silicone face that is gentle on the skin and has a soft fit.
Mass: 89 (± 8) g

Ulasan Produk

Tidak ada ulasan

Halaman Terkait