Koken Dust Mask 1005RR

Rating:
100% of 100
(1)
Sebelum PPN:
Rp459.900
Spesifikasi
Suitable For(Filter) For Mighty Micron Filter 1005
TypeReplaceable dustproof
StandardRL2
For Asbestos MeasuresLevel 3 available
Head StrapType RB
Exhaust Resistance (Pa) (Manufacturer's Standard)32±20
Exhaust Resistance, Measured Average (Pa)30
Exhaust Rubber ValveT-6K type
Facepiece MaterialSilicone
FunctionBuilt-in fit checker
Inspiratory Resistance (Pa) (Manufacturer's Standard)48±25
Inspiratory Resistance, Measured Average (Pa)53
Intake rubber valveRound Type (Black)
Particle Collection Efficiency (%) (Average Measured Value)99.3
Particle Collection Efficiency (%) (Manufacturer's Standard)95.0 or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a professional use specification for welding work.
Uses a silicone surface that is gentle on the skin and has a soft fit. It is a standard model for welding work.
The Mighty Micron Filter is an electrostatic filter that has both high collection efficiency and low intake resistance, which collects dust by electrostatic force charged by special resin processing using wool felt as a base material. In addition, it does not depend only on the force of static electricity, but also has a well-balanced collection due to the clogging effect, and has high collection performance against mist, oil mist, welding fume, etc.
A three-layer structure with a void layer between the two collection layers. Each collection layer is about 1/3 the thickness of the conventional product, achieving a collection efficiency higher than that of the conventional hypermicron filter.
For work with a small amount of dust or when handling less harmful dust. For places where welding fume is generated.

Ulasan Produk

Halaman Terkait