Spesifikasi
| Code | ISH-BRV |
|---|---|
| Rockwell Test Load (N) | 98 preload, 588, 980, 1471 total load |
| Minimal Rockwell Reading (HR) | 0.5 |
| Brinell Test Load (N) | 306, 63, 1839 |
| Vickers Test Load (N) | 294 |
| Stage Elevation | Manual |
| Dimensions (mm) | 546x300x767 |
| Load Control | Manual |
| Magnification of Microscope | 37.5X/75X |
| Max. Testing Width (mm) | 200 (from the center of indenter to the wall of main body) |
| Max. Workpiece Height (mm) | 180 |
| Power Supply (V-Hz) | 220-50/60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Contains:
1. Main unit 1pc
2. Ø1.5875mm carbide ball indenter 1pc
3. Diamond Rockwell indenter 1pc
4. Ø5mm Brinell indenter 1pc
5. Ø2.5mm Brinell indenter 1pc
6. Vickers indenter 1pc
7. Ø60mm flat anvil for Rockwell 1pc
8. Ø150mm flat anvil for Rockwell 1pc
9. V-type anvil for Vickers and Brinell 1pc
10. Hardness test block HRB88-95 1pc
11. Hardness test block HRC60-65 1pc
12. Hardness test block HRC20-30 1pc
13. Hardness test block 400-500HV30 1pc
14. Hardness test block 180-300HBW2.5/187.5 1pc
15. Anti dust cover 1pc
1. Main unit 1pc
2. Ø1.5875mm carbide ball indenter 1pc
3. Diamond Rockwell indenter 1pc
4. Ø5mm Brinell indenter 1pc
5. Ø2.5mm Brinell indenter 1pc
6. Vickers indenter 1pc
7. Ø60mm flat anvil for Rockwell 1pc
8. Ø150mm flat anvil for Rockwell 1pc
9. V-type anvil for Vickers and Brinell 1pc
10. Hardness test block HRB88-95 1pc
11. Hardness test block HRC60-65 1pc
12. Hardness test block HRC20-30 1pc
13. Hardness test block 400-500HV30 1pc
14. Hardness test block 180-300HBW2.5/187.5 1pc
15. Anti dust cover 1pc
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/3aP106595118-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
