Insize Digital Indicators With Lifting Lever (Indikator Digital Abs 12/0.01mm)

Sebelum PPN:
Rp7.499.900
Spesifikasi
Code2109-101
Range (mm)10 (0.4inch)
Resolution (mm)0.001 (0.00005inch)
Accuracy (µm)5
Hysteresis (µm)2
RemarkFlat Back
BatteryCR2032

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reading in digital and analog
Display can be rotated by 320°
Button function: tolerance Go and No-Go display, data preset, measuring direction change, max./min./TIR measurement, inch/metric conversion, absolute/incremental measurement
Keep preset data and tolerance data in memory after restart
CR2032 battery, automatic power off,
Data output
Optional accessory: data output cable (code 7315-50M, 7302-40M, 7305-40M), backs (page 176-177), contact points (page 173-175)

Ulasan Produk

Tidak ada ulasan