Insize Indikator Digital untuk Bore Gage (Indikator Bore Gage)

Sebelum PPN:
Rp4.199.900 - Rp8.399.900
Spesifikasi
Range (mm)12.7 (0.5inch)
RemarkFlat Back
BatteryCR2032

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Specially designed for boe gages
The minimum value tracking function can find the diameter automatically
Read the diameter directly, after imputing the size of setting ring
Reading in digital and analog
Display can be rotated by 320°
Button function: on/off, minimum vale tracking, calibration, data preset, inch/metric conversion
Data remains after power off, no need to recalibrate after power on
CR2032 battery, automatic power off
Data output
Optional accessory: data output cable (code 7315-50M, 7302-40M, 7305-40M), backs (page 176-177), contact points (page 173-175) spindle lift knob (code 7332)
Supplied with manufacturer inspection certificate traceable to NIST USA
Warning
"- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the Model Number Information"

Ulasan Produk

Tidak ada ulasan