Insize Digital Indicators (Standart Type) (Indikator Digital Abs 12/0.01mm)

Sebelum PPN:
Rp2.299.900 - Rp9.999.900
Spesifikasi
BatteryCR2032

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Button function: on/off, inch/mm, zero, data preset, change measuring direction, absolute/incremental measurement
0-6hours automatic power off time can be set
Switchable high/low frequency measurement mode, high frequency mode is suitable for high speed moving of spindle and has large power consumption in low frequency mode
Keep preset data in memory after restart
CR2032 battery, automatic power off
Data Output
Optional accessory: data output cable (code 7315-50M, 7302-40M, 7305-40M), backs (page 176-177), contact points (page 173-175)
Warning
"- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the Model Number Information"

Ulasan Produk

Tidak ada ulasan