Insize Vernier Height Gages

Sebelum PPN:
Rp7.899.900
Spesifikasi
Code1250-600
Range (mm)0-600 (0-24inch)
Graduation (mm)0.02 (0.001inch)
Accuracy (mm)±0.05
Size L (mm)870
MaterialStainless Steel
Plated ScaleChrome
Size A1 (mm)180
Size A2 (mm)54
Size C1 (mm)80
Size C2 (mm)41
Size D (mm)35
Size b (mm)85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Graduation: 0.02mm/0.001inch
Adjustable main scale to set zero
Carbide tipped scriber
Made of Stainless Steel (except the base)
Satin chrome plated scale
Supplied with magnifier
With fine adjustment
Supplied with dust cover
Optional accessory: dial test indicator holder (code 6293-6), clamp for proactors (code 2372-CLAMP)

Ulasan Produk

Tidak ada ulasan