THK Stainless Steel Hexagonal Cam Follower CF Type with Seal Cylindrical Outer Ring

Sebelum PPN:
Rp719.900
Spesifikasi
Dimension B (mm)11
Outer Diameter (φmm)16
C (KN)3.59
CO (KN)3.58
Dimension B1 (mm)12
Dimension H (mm)3
Dimension L (mm)28
Dimension R (mm)0.5
Dimension S (mm)M6x1
Dimensions d (mm)16
Limit Speed (rpm)25000 (Applicable to grease lubrication without Seal. Allowable up to 130% of this value for oil lubrication and up to 70% for Seal lubrication.)
Mass (g)18.5
MaterialStainless steel
SealWith Seal
ShapeCylindrical outer ring
Width (mm)11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A bearing with a stud with a built-in needle roller with a precision cage in a thick outer ring is used in a wide range because it is compact and easy to handle. The all stainless steel type (M symbol) does not rust due to the external atmosphere and suppresses the generation of dust, making it ideal for clean rooms. Since the hexagon socket is provided on the stud head side, it can be easily installed with a hexagon wrench. With seal " The operating temperature of the seal is 8 °C or less.

Ulasan Produk

Tidak ada ulasan