NSK Deep Groove Ball Bearing Single Row 6200 Series DDU (Double Contact Rubber Seal Type) (Laher)

Sebelum PPN:
Rp159.900 - Rp289.900
Spesifikasi
Shield ShapeBoth sides contact rubber Seal type
TypeBoth sides contact rubber Seal type
Body MaterialHigh carbon chromium bearing steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of applications. The groove of the raceway provided in the inner ring and the outer ring has a cross section of an arc having a radius slightly larger than the radius of the rolling ball. In addition to radial loads, axial loads in both directions can be applied. It is suitable for applications that require low friction torque, high-speed rotation, and low noise and vibration.

Ulasan Produk

Tidak ada ulasan