NSK Single Row Cylindrical Roller Bearing NJ Type

Sebelum PPN:
Rp419.900
Spesifikasi
Race ring ShapeCylindrical Roller Bearing
Number of track trainsSingle row
Basic load rating Cor (N)27700
Outer Ring TypeFlat
Allowable Grease Lubrication Rotation Speed (rpm)12000
Allowable Oil Lubrication Rotation Speed (rpm)14000
Body MaterialHigh carbon chromium bearing steel
Chamfering Size r (mm)1 (minimum)
Inner Diameter d (Φmm)25
Load DirectionRadial
Mass (g)136
Outer Diameter d (mm)52
Rolling Element MaterialHigh carbon chromium bearing steel
Width B (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a simple bearing with a cylindrical roller and raceway in line contact. Load capacity is large and mainly applies radial load. It is suitable for high-speed rotation because the friction between the rolling element and the collar of the race is small. The inner ring and outer ring can be separated. Since there is no collar on the inner or outer ring and the inner and outer rings can move relative to each other in the axial direction, they are used as free-side bearings. Generally, steel punched cages are used.

Ulasan Produk

Tidak ada ulasan