NSK Single Row Cylindrical Roller Bearing

Sebelum PPN:
Rp489.900
Spesifikasi
Race ring ShapeCylindrical Roller Bearing
Number of track trainsSingle row
Basic Load Rating Cr (N)24900
Outer Ring TypeFlat
Allowable Grease Lubrication Rotation Speed (rpm)8800
Allowable Oil Lubrication Rotation Speed (rpm)10400
Body MaterialHigh carbon chromium bearing steel
Chamfering Size r (mm)1 (minimum)
Inner Diameter d (Φmm)30
Load DirectionRadial
Mass (g)208
Outer Diameter d (mm)62
Rolling Element MaterialHigh carbon chromium bearing steel
Width B (mm)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a simple bearing having a cylindrical roller and a raceway in line contact. Load capacity is large and mainly applies radial load. It is suitable for high-speed rotation because the friction between the rolling element and the collar of the race is small. Mainly steel stamped cages and copper alloy machined cages are used, but some polyamide molded cages are also used.

Ulasan Produk

Tidak ada ulasan