THK LINK Ball BL-A Type (Right-hand Thread Type)

Sebelum PPN:
Rp149.900 - Rp159.900
Spesifikasi
JIS ClassJIS Class 2
Allowable Tilt Angle (°)40
Dimension L2 (mm)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A holder is formed at right angles to the ball shank with specially welded high precision steel balls and male threads. Grease pockets are arranged on the top and bottom of the spherical surface for good lubricity and excellent wear resistance. The weight is greatly reduced by using A-1 alloy for the holder.

Ulasan Produk

Tidak ada ulasan