THK Cam Follower with Hexagon Socket CF Type without Seal Spherical Outer Ring

Sebelum PPN:
Rp269.900
Spesifikasi
Dimension B1 (mm)12
Dimension B (mm)11
C (KN)4.17
CO (KN)4.65
Dimension H (mm)4
Dimension L (mm)11
Dimension R (mm)0.5
Dimension S (mm)M8x1.25
Dimensions d (mm)19
Limit Speed (rpm)20000 (Applicable to grease lubrication without Seal. Allowable up to 130% of this value for oil lubrication and up to 70% for Seal lubrication.)
Mass (g)28.5
Outer Diameter (φmm)19
SealNo Seal
ShapeSpherical outer ring
Width (mm)11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A bearing with a stud with a built-in needle roller with a precision cage in a thick outer ring is used in a wide range because it is compact and easy to handle. Since the hexagon socket is provided on the stud head side, it can be easily installed with a hexagon wrench. The spherical outer ring absorbs the shaft misalignment without difficulty when installed, and helps to reduce the eccentric load.

Ulasan Produk

Tidak ada ulasan