THK Cam Follower with Hexagon Socket CF Type Sealed Spherical Outer Ring

Sebelum PPN:
Rp289.900
Spesifikasi
Limit Speed (rpm)17000 (Applicable to grease lubrication without Seal. Allowable up to 130% of this value for oil lubrication and up to 70% for Seal lubrication.)
CO (KN)6.78
C (KN)5.33
Dimension B (mm)12
Dimension B1 (mm)13
Dimension H (mm)5
Dimension L (mm)36
Dimension R (mm)1
Dimension S (mm)M10x1.25
Dimensions d (mm)10
Mass (g)45
Outer Diameter (φmm)22
SealWith Seal
ShapeSpherical outer ring
Width (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A bearing with a stud with a built-in needle roller with a precision cage in a thick outer ring is used in a wide range because it is compact and easy to handle. Since the hexagon socket is provided on the stud head side, it can be easily installed with a hexagon wrench. " Dimension D1 " does not have a grease greasing hole and cannot be regreased. The operating temperature of the seal is 8 ° C or less.

Ulasan Produk

Tidak ada ulasan