UNIONTOOL UNIMAX Drill Short Blade

Sebelum PPN:
Rp229.900 - Rp249.900
Spesifikasi
MaterialUltra fine particle alloy
Surface TreatmentUT micro coating
Shank Diameter (mm)3
Number of Tips2
Overall Length (mm)38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A carbide coated drill that achieves both performance and cost for processing mass-produced parts and prototype parts.

Uses a newly developed UT micro coating that demonstrates high performance for low altitude materials.

The newly designed drill shape and X-thinning have improved the sudden breakage resistance and the variation in the number of holes machined.

The tip angle is set to 130 ° to suppress the burr height in the through hole.

In addition to high-precision machining, it can also be used for pilot hole drilling due to its highly rigid short blade.

Ulasan Produk

Tidak ada ulasan