Nitto L Tiger Line Tape 50mm x 25m Yellow / Black

Sebelum PPN:
Rp329.900
Spesifikasi
MaterialBase material: Polyolefin film, Adhesive: Rubber
Width (mm)50
Thickness (mm)0.12
ColorYellow x black
Length (m)25
Adhesive Force (N/mm)9.5/10
Tensile Strength (N/mm)25N/10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a special adhesive that blends well into the surface.


This type has strong adhesion, is resistant to dirt, and has excellent wear resistance and durability.


Indoor division line marking for indoor use, factory, parking lot, hospital, etc.
Feature
Uses a special adhesive that fits well on the surface.

It is a type with strong adhesive strength, stain resistance, and excellent wear resistance and durability.

Ulasan Produk

Tidak ada ulasan