SWITZTOOL Screwdriver Short Ratchet System (Obeng)

Sebelum PPN:
Rp369.900
Spesifikasi
Bit Length (mm)60
Shaft Length (mm)40
Overall Length (mm)124

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It has a ratchet function.

The handle has 6 types of bits built-in.

It is a convenient screwdriver that can be replaced internally without disassembling.

As it is a short type, it is suitable for work in narrow places.

Ulasan Produk

Tidak ada ulasan