UNIWORLD Rubberized Gloves (Sarung Tangan)

Sebelum PPN:
Rp139.900
Spesifikasi
MaterialGloves / Polyester / Cotton / Rayon / Coating / Natural rubber
ColorBlue
SizeFree
Overall Length (cm)22.5
Middle Finger Length (cm)8.5
Quantity per Package (Pair)5
Palm Circumference (cm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rubberized gloves that cannot be stopped once used. Bargain pack! 5 Double-pair transportation industry, civil engineering industry, construction industry, do-it-yourself carpentry, agriculture
Feature
Rubberized gloves that are soft and soft to use.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait