Nitto L Retro-Reflective Tape (Lakban Reflektif / Stiker Reflektor)

Sebelum PPN:
Rp169.900 - Rp439.900
Spesifikasi
Adhesion Strength (N/25mm)16
AdhesiveAcrylic
Tape Thickness (mm)0.12
Tape Length (m)10
Base MaterialPET film
Main applicationFor display and safety

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The reflected light is retroreflected reliably and accurately.
Reflective glass beads are uniformly enclosed in the base material.
Excellent durability.
Suitable for all rough surfaces such as concrete.
Suitable for marking of parking lots, factories, warehouse walls and columns.
Suitable for marking of bridge girder, post, and protective wall of railway / road / port.
Feature
The projected light is reliably and accurately retroreflected.

Reflective glass beads are evenly enclosed in the base material.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait