Nitto L Polytan Cal Masker

Sebelum PPN:
Rp119.900
Spesifikasi
Width (mm)1000
Type of TapeMasking tape
Thickness (mm)0.01
Coloryellow
Length (m)35
Material (seat)High density polyethylene film

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because it contains Tankar, it has excellent gas venting and mist. A medium temperature of 80 ° C x 45 minutes is used.


For baking and vehicle painting.
Feature
Since it contains a tanker, it has excellent degassing properties and mist is well attached. Uses a film with a medium temperature of 80 ° C x 45 minutes.

Ulasan Produk

Tidak ada ulasan