Nitto L Polymid Masker

Sebelum PPN:
Rp71.900 - Rp89.900
Spesifikasi
Surface TreatmentCorona treatment
Type of TapePoly cloth tape
Thickness (mm)0.01
ColorGreen
Tape Width (mm)17
Length (m)25
Material (seat)High density polyethylene film
Sheet Length (m)25
Roll Width (mm)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the tape is green, it is easy to make a parting line.


The film has been corona-treated to hold the liquid dripping.


Can be cut by hand. For wet building materials.
Feature
Since the tape is green, it is easy to get a parting line.

The film has been corona-treated to prevent dripping.

Three special cutters are attached to one case.

Ulasan Produk

Tidak ada ulasan