BIG Point Master PMG Series (Alat Ukur Centering)

Sebelum PPN:
Rp7.299.900
Spesifikasi
Dimension L (mm)80
Dimension L1 (mm)60
BatteryLR1 x 2 (single 5)
Dimension Dh7 (Φmm)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Swing type touch sensor with detection accuracy of ± 2μ.


Measurement in X, Y, and Z dimensions is possible.


Ultra-compact design for preventing interference with workpieces.


1 year battery life.


Stylus exchange type.


The touch position is transmitted instantly with a lamp LED.
Feature
The stylus restoration accuracy is ± 1 μm.

Measurement in X, Y, Z 3D directions is possible.

Ulasan Produk

Tidak ada ulasan