Nitto L Pipe Protector

Sebelum PPN:
Rp139.900 - Rp539.900
Spesifikasi
MaterialPolyethylene (PE)
ShapePipe
TypePaste type
Thickness (mm)10
Length (m)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy installation with one-touch tongue.


Since both film and foam are made of polyethylene, they can be put out at the time of disposal.


Danger indication and protective cushion are effective at the same time.


Can be cut with a cutter.


For danger indication and protection of factories, warehouses, and sites.


For parking hazard indications and car scratches.
Feature
Easy to install with one-touch tongue.

Since both the film and foam are polyethylene, they can be taken out as they are at the time of disposal.

It has the simultaneous effect of a danger sign and a protective cushion.

It can be cut with a cutter.

Ulasan Produk

Tidak ada ulasan