UNIWORLD Gloves Oil Brown Back Stitch (Sarung Tangan)

Sebelum PPN:
Rp119.900
Spesifikasi
MaterialCowhide split
ColorBrown
SizeM
Overall Length (cm)22.5
Middle Finger Length (cm)8
Quantity per Package (Pair)1
Palm Circumference (cm)11.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Careful selection of Class A leather! Professional cowhide leather back-stitched gloves! Soft oil finish that keeps the softness even after getting wet.
Ironworker / Metal industry / Civil engineering / Architecture / Reinforcement / Temporary frame / Loading / Transportation / Heavy machinery operation / Agriculture / Forestry / Do-it-yourself / Gardening / Outdoor camp
Feature
Professional cowhide back-sewn gloves made from A-grade leather.

Soft oil processing that keeps softness.

Ulasan Produk

Tidak ada ulasan