BIG New High Power Milling Chuck NT Shank Type (Main Unit) (Chuck Kolet)

Sebelum PPN:
Rp7.099.900
Spesifikasi
Puller BoltU1-8
Included AccessoriesWrench for tightening chuck
Dimension L (mm)85
ShankNT50
Chuck Inner Diameter d (Φmm)32
Dimensions d (mm)Φ80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Resolve chatter and omission in end mill processing with thick + special slit.


Realizes rigidity, accuracy, and grasping power.
Feature
Achieves three beats of rigidity, accuracy, and grasping power.

The thick design of the grip prevents chattering.

Great for end mill processing.

The unique inner diameter slit mechanism securely tightens the chuck body, creating ideal gripping force and shrinkage allowance.

The thick design and special slits have solved the chattering and omission of end mill processing.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait