mine Narroberter

Sebelum PPN:
Rp7.299.900
Spesifikasi
Spindle Rotation Speed (rpm)16000
Hose connectionRC 1/4
Belt Width W x Length l (mm)20x330
TypeBelt speed / 1000Mpm
Overall Width (mm)Arm / 6.8
Air Consumption (m³/minute)0.50
Motor Output Power (W)375

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Replace with 5 types of tip arm screws!


A polishing belt of 3mm to 20mm can be used by simply replacing the arm.


With a safety cover, two-handed work is very convenient.


Easy to change belt with openable safety cover.


For point polishing and cotton polishing.
Feature
For polishing the inner surface of L-shaped corners.

For polishing complex surfaces such as details and molded products.

For polishing complex parts and removing scratches.

Ulasan Produk

Tidak ada ulasan