NICHI H type Chain Hoist

Sebelum PPN:
Rp6.599.900
Spesifikasi
Rated Load (t)1
Standard Lift (m)2.5
Minimum Distance Between Hooks (mm)300
Road chain (m)2.5
Hand Chain (m)2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Uses a super strong road chain.

The brake mechanism is a safe W pole (double claw) mechanism.

Bearings are used for the main bearings for smooth operation.

The brake part is protected by the double structure cover.

It is compact and lightweight and has excellent durability.

Ulasan Produk

Tidak ada ulasan