Nitto L Drain Pipe Soundproof Cover for Straight Pipe (Peredam Suara Pipa Lurus)

Sebelum PPN:
Rp189.900 - Rp249.900
Spesifikasi
Tape Length (m)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reduces noise by 10 to 15 dB.


Special jigs and tools are not required and can be installed in a short time.


Because it is a retrofitting method, it can be installed when renovating.


PVC pipe material for drainage.
Feature
Reduces noise by 10 to 15 dB.

No special jigs or tools are required and construction can be done in a short time.

Since it is a retrofit method, it can be installed even during remodeling.

Ulasan Produk

Tidak ada ulasan