KYOTO TOOL (KTC) Adjustable Oil Filter Wrench

Sebelum PPN:
Rp889.900
Spesifikasi
Length (mm)56
Width (mm)66
Suitable Diameter (Φmm)63-79
Height (mm)41
Suitable ForOil filter equipped vehicles with Φ63 to 79 (excluding filter paper replacement type). Cars with special size oil filters such as Mazda cars. Imported car with special shape oil filter.
Square drive size9.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adjustable for a wide range of sizes and shapes, easy to mount, stable workability and high durability, and catches the filter firmly with a three-stage nail. Stable work is possible with 4 points. It can be easily installed with one hand, so it can be used even in a deep place. The height when installed is low, and work is possible even in narrow places. High durability has been achieved through integral molding.
Removal of cartridge-type oil filter from light vehicle to normal vehicle
Feature
Catch firmly with three-step claws.

It can be easily installed with one hand.

The height when mounted is low, and it is possible to work in narrow places.

Ulasan Produk

Tidak ada ulasan