Crecia Kain Lap WypAll X50

Sebelum PPN:
Rp2.699.900
Spesifikasi
Number of Cases50 sheetsx18 packs
Colorwhite
Sheet Size (mm)335x343

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It can be used in the same way even if it is soaked in water or solvent, and it has excellent strength and absorption, so there is no need to worry about lint and fluff.

There is no need to select the size and material, and it can be used without waste and has excellent storage stability.

We emphasized hygiene with polypack packaging.

Durable and chewy texture

It is an ultra-thin 4-fold type.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait