3M Uniwheel with Shaft (Roda Amplas)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Suitable ToolStraight grinder
Diameter (φmm)25
Width (mm)25 (Inner diameter with 6mm shaft)
Dimensions (mm)With 25 x 25 x 6 axes
TypeUniwheel / Scotch Bright
ColorLight brown
Type of Abrasive GrainAluminium Oxide
AbrasiveAluminium Oxide
Abrasive structureNon-woven
Maximum Operating Speed (rpm)24000
Maximum Rotation Speed (rpm)24000
Shank Diameter (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
6mm shaft mounted product for easy use with collet chuck internal grinder. Choose from a variety of hardnesses and grades according to your application.


[GU JIKU] Clean finish of metal surfaces such as dirt, rust and stains. Finishing of aluminum and copper products, hairline, frayed blur [CU 7AM JIKU] Deburring after milling, drilling and shearing. Crushing of milling, grinder, and belt grinding surfaces [CU 5AF JIKU] Cuttering of lathe processing surfaces, toys, and paper polishing surfaces. Removal and finishing of deposits on metal surfaces [SU JIKU] Finishing of stainless steel, titanium, etc. Deburring that requires dimensional accuracy especially in cutting and punching
Feature
Ideal for work with small diameters and narrow widths such as inside pipes.

Ulasan Produk

Tidak ada ulasan