3M Taper Buff Pad (Alat Poles Otomotif)

Sebelum PPN:
Rp999.900
Spesifikasi
Outer Diameter (φmm)145
ConnectorUsed in combination with tapered buff pad and separate buff.
Suitable ForSeparate buff / towel (5758), corduroy (5759), wool (5760), sponge (5763), tapered wool buff (5737, 5738), polishing sponge (5734)
Shaft Diameter (mm)16
TRUSCO Number359-6893

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Moderate flexibility doubles the buffs performance. When using the optional separate buff cushion pad 5743, a separate type buff can also be installed.
Feature
Use by attaching a buff and sponge to the dedicated pad.

It has a moderate amount of elasticity and can effectively transfer power to the polished surface.

Ulasan Produk

Tidak ada ulasan